missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Round Wide Neck Powder HDPE Bottles
Click to view available options
Capacity (Metric):
150 mL
250 mL
300 mL
500 mL
1000 mL
Diameter (Metric):
50 mm
61 mm
74 mm
98 mm
Height (Metric):
104 mm
124 mm
135 mm
154 mm
190 mm
Description
- Translucent rigid HDPE bottles with PVDC wadded polypropylene screw caps
Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Translucent |
Material | HDPE |
No. per Pack | 10 |
Closure Included | Yes |
Mouth | Wide |
Height (Metric) | 154 mm |
Diameter (Metric) | 74 mm |
Closure Type | Screw Cap |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'