missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Narrow Neck Round Bottles

Product Code. 15757997
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Use these durable plastic bottles for a wide range of liquid storage, media preparation and sampling applications. Azlon™ Polypropylene Narrow Neck Round Bottles are ideal for food contact applications in accordance with EU and USA regulations.

Use these durable plastic bottles for a wide range of liquid storage, media preparation and sampling applications. AzlonTM Polypropylene Narrow Neck Round Bottles are ideal for food contact applications in accordance with EU and USA regulations.

  • Translucent, rigid polypropylene bottles with polypropylene screw caps
  • Heavy duty and very durable in use
  • Autoclavable at 121°C
  • Batch certificate available to download online
  • Good general chemical resistance
  • Bulk packs contain an equal number of bottles and caps, packed separately
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 30 mL
Color Translucent
Material Polypropylene
No. per Pack 1200
Packaging Bulk
Quantity 1200/Pk.
Mouth Narrow
Shape Round
Height (Metric) 67 mm
Diameter (Metric) 33 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'