missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Narrow Neck Round Bottles
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
Description
Use these durable plastic bottles for a wide range of liquid storage, media preparation and sampling applications. AzlonTM Polypropylene Narrow Neck Round Bottles are ideal for food contact applications in accordance with EU and USA regulations.
- Translucent, rigid polypropylene bottles with polypropylene screw caps
- Heavy duty and very durable in use
- Autoclavable at 121°C
- Batch certificate available to download online
- Good general chemical resistance
- Bulk packs contain an equal number of bottles and caps, packed separately
Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Translucent |
Material | Polypropylene |
No. per Pack | 110 |
Packaging | Bulk |
Quantity | 110/Pk. |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 160 mm |
Diameter (Metric) | 73 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'