missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Griffin Style Polypropylene Beakers
Ideal for general laboratory use
Brand: Azlon BDC230P
This item is not returnable.
View return policy
Description
- Complies with ISO 7056
- Traditional beaker shape
- Good chemical resistance
- Autoclavable at 121°C
- Graduations are clearly printed in indelible solvent-resistant ink
Specifications
131 mm | |
Polypropylene | |
25 mL | |
Autoclavable | |
ISO 7056 |
250 mL | |
187 mm | |
Beaker | |
Yes |