missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ PMP Cylinder with Moulded Gradations
Manufactured with PMP for its high melting point and good temperature stability. Azlon™ PMP Cylinders with Molded Graduations are autoclavable and provide a reliable solution for measuring the volume of liquids in a laboratory.
Brand: Azlon CT1000P
23.91 EUR valid until 2024-11-29
Use promo code "21718" to get your promotional price.
This item is not returnable.
View return policy
Description
Manufactured with PMP for its high melting point and good temperature stability. Azlon™ PMP Cylinders with Molded Graduations are autoclavable and provide a reliable solution for measuring the volume of liquids in a laboratory.
- Molded raised graduations on transparent cylinder provides ease of visual measurement
- Large pouring spout facilitates dispensing liquids
- Hexagonal base with non-slip anti-suction feature ensures stability
- Autoclavable to 121deg.C
- Conforms to ISO 6706
Specifications
1000 mL | |
±10 mL | |
B | |
10 mL | |
Hexagonal | |
Ungraduated Cylinder |
PMP | |
ISO 6706 | |
1PK | |
Autoclavable | |
440 mm |