missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ LDPE Wide Neck Wash Bottles

Product Code. 12481041
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Closure Color:
Assorted
Blue
Green
Red
White
Yellow

Use these translucent plastic bottles for a variety of liquid storage and sampling applications. Azlon™ LDPE Wide Neck Wash Bottles come with color-coded one-piece PP closures that maintain their shape in use.

Use these translucent plastic bottles for a variety of liquid storage and sampling applications. AzlonTM LDPE Wide Neck Wash Bottles come with color-coded one-piece PP closures that maintain their shape in use.

  • Square shoulder wash bottles featuring a wide neck for easy spill free filling
  • Fitted with color coded one-piece PP closures that maintain their shape in use
  • Closures feature precision jet-tip aperture for fine control
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Includes Mixed pack one of each color
Material LDPE
Quantity 5/Pk
Closure Color Assorted
Closure Included Yes
Mouth Wide
Height (Metric) 202 mm
Product Type Wash Bottle
Closure Material Polypropylene
Diameter (Metric) 90 mm
Closure Type Precision Jet-tip Aperture
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'