missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Axypet™ 12-Channel Digital Pipettor, Calibration 3x10 STD
High levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods of time.
Brand: Axygen™ AP-12-10-STD
844.87 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- ISO 17025 Pre-calibrated
- Thumb-friendly soft spring pipetting system reduces fatigue
- Unique side EZIject button option reduces thumb movement
- Finger-hook provides for a more relaxed grip
- Large ergonomic push button is easy on the thumb during contact
- Locking feature prevents accidental volume changes during pipetting procedures
- Push button and ejector button are ergonomically located
- Curved ejector bar allows tips to be ejected in steps, reducing the mount of force required for ejection
- Tip manifold rotates 360°
- Each channel of the pipettor has an individual, precision piston assembly to ensure accuracy and reproducibility from one pipetting series to the next
- Shafts withdraw when pressed against a row of tips
- Each shaft moves independently, minimizing jamming of tips
- Micrometer is continuously adjustable for selection of whole or fractional volumes
Specifications
ISO17025 | |
Axypet™ | |
0.5 to 10 μL |
12 | |
Multi-channel Pipettor | |
1/Pk., 1/Cs |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction