missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Screw Cap Tubes without Caps: Self-Standing
Self-standing tubes
398.68 € - 797.06 €
Specifications
Max. RCF | 20,000 x g |
---|---|
Certifications/Compliance | RNase, DNase, pyrogen-free |
Material | Polypropylene |
Graduated | No |
Closure Type | Not Included |
Product Code | Brand | Color | Capacity (Metric) | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Capacity (Metric) | Sterility | Price | Quantity & Availability | |||
12759598
|
Axygen™
ST-050-SS |
Clear | 0.5 mL | Non-sterile |
400.74 €
Pack of 4000 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
|||
12779598
|
Axygen™
ST-050-SS-S |
Clear | 0.5 mL | Sterile |
797.06 €
Pack of 4000 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
|||
12789598
|
Axygen™
ST-050-SS-X |
Amber | 0.5 mL | Non-sterile |
464.97 €
Pack of 4000 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
|||
12729608
|
Axygen™
ST-150-SS |
Clear | 1.5 mL | Non-sterile |
398.68 €
Pack of 4000 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
|||
12759608
|
Axygen™
ST-150-SS-X |
Amber | 1.5 mL | Non-sterile |
458.63 €
Pack of 4000 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
|||
12799608
|
Axygen™
ST-200-SS |
Clear | 2 mL | Non-sterile |
398.68 €
Pack of 4000 |
In Stock
Log in to see stock. |
|||
Description
Axygen microcentrifuge tubes feature a screw cap that provides a tight secure seal. Screw cap tubes are available in a variety of colors with a conical or self-standing bottom. Sterile options are also available.
- Maximum G-force is 20,000 RCF.
- RNase-/DNase-free
- Nonpyrogenic
Tubes, with Cap, Sterile
All sterile screw cap microcentrifuge tubes are pre-assembled with non-looped caps with O-Rings.
Colored-cap versions are also available in sterile format.
Order Info
Caps sold separately.
Specifications
20,000 x g | |
Polypropylene | |
Not Included |
RNase, DNase, pyrogen-free | |
No | |
Conical |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title