missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Atom Platinum™ Safety Goggles
Click to view available options
Model:
ATOAPSI (Ventilated)
ATOEDEPSI (Sealed Double Lens)
ATOEPSI (Sealed)
ATOFAPSI (Breathable Foam)
Description
- Frame material: blue thermoplastic rubber
- Lens material: clear polycarbonate
- Lense coating: Platinum™ anti-fog / anti-scratch coating
Specifications
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
Lens Tint | Clear |
Product Type | Safety goggles |
Frame Color | Blue |
Includes | Sealed Double Lens |
Model | ATOEDEPSI (Sealed Double Lens) |
No. per Pack | 1 Ea. |
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'