missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ATAGO™ RX-5000α Automatic Digital Refractometer
Can set measurement temperature internally and measures the refractive index, Brix or concentration of various liquids accurately and speedily. The ATAGO™ RX-5000α Automatic Digital Refractometer has a thermo-module to control temperature, so a constant temperature water bath is not necessary.
Brand: ATAGO™ 3261
This item is not returnable.
View return policy
Description
- The measurement starts automatically after the sample reaches your targeted temperature; the refractive index and Brix at your targeted temperature are speedily displayed.
- High Brix ±0.03% and refractive index ±0.00004 accuracy can be obtained
- Displays the top-and-bottom-limit-bar for your set control range
- If measurement value differs from that of your Standard Liquid or other refractometer, it can be adjusted in a certain range
- 60 kinds of user scales can be input according to your sample
- Capable of calling up 30 latest measurements
- Special model of RX-5000α allows pre-programming of an additional scale (such as honey moisture, inverted sugar % or salt concentration) in addition to Refractive Index and Brix (%) at customer request
Services
Two year limited warranty; can be extended to three years if the product is registered with ATAGO.
Specifications
Refractometer | |
1.32700 to 1.58000 | |
Refractive index (nD): ±0.00004; Brix: ±0.03% | |
Refractive index (nD) : 0.00001; Brix: 0.01% | |
5°C to 60°C | |
0.01°C |
0.00 to 100.00 Brix | |
RX-5000α | |
Refractive index (nD) : ±0.00002; Brix : ±0.01% | |
Brix, Refractive Index | |
5°C to 60°C |