missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ATAGO™ NAR-3T Abbe Refractometer
The ATAGO™ NAR-3T Abbe Refractometer was developed to give improved measuring accuracy and ease of use. This has been achieved by making fundamental improvements to the optical system, utilizing a larger scale, incorporating a high intensity lamp and using a double control knob to give quick and finer control.
Brand: ATAGO™ 1230
This item is not returnable.
View return policy
Description
- Brix Range: 0.00 to 95.00%
- Scale Range: 1.30000 to 1.71000
Specifications
Refractometer | |
1.30000 to 1.71000 | |
Refractive Index: ± 0.0001; Brix: ± 0.05% | |
Brix, Refractive Index |
0.00 to 95.00 Brix | |
NAR-3T | |
Refractive Index: 0.0002; Brix: 0.1% | |
5°C to 50°C |