missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ATAGO™ Digital Palette Refractometer, PR-101α
Improved measurement accuracy with External-Light-Interference (ELI) technology. The ATAGO™ Digital Palette Refractometer, PR-101α is ideal for mkeasuring Brix values of fruits juice, food and beverage as well as chemicals and industrial solutions such as cutting oil, cleaning liquid and antifreeze.
Brand: ATAGO™ 3442
This item is not returnable.
View return policy
Description
- Equipped with a new technology “External-Light-Interference ” (ELI) which enables to take accurate measurements with ease and confidence
- Programmed with user-scale feature which allow users to input the coefficient into the formula to display the concentrations according to each type of samples
- Accuracy is improved to ±0.1%
- With temperature display function
- With ATC
- Compact and easy to carry
- IP64 dust-tight and protected against splashing water
- Large, easy to read LCD display
- Calibration with water
- Battery operated
Specifications
- Scale: Brix
- Measurement Range: 0.0 to 45.0% Brix
- Resolution: 0.1% Brix
- Measurement Accuracy: ±0.1% Brix
- Temperature Compensation Range: 5° to 40°C (Automatic Temperature Compensation)
- Power Supply: 006P dry battery (9V)
- Dimensions: 17 x 9 x 4cm
- Weight: 300g
Applications
Measure Brix values of fruits juice, food and beverage as well as chemicals and industrial solutions such as cutting oil, cleaning liquid and antifreeze
Services
Two years
Specifications
Refractometer | |
PR-101α | |
Water only | |
Digital | |
3 sec. | |
IP64 water resistant | |
300 g | |
4 cm | |
17 cm | |
5°C to 40°C | |
006P dry battery (9V) |
0.0 to 45.0 Brix | |
0.1 mL or more | |
±0.1% Brix | |
Brix | |
Measuring Brix values of fruits juice, food and beverage as well as chemicals and industrial solutions such as cutting oil, cleaning liquid and antifreeze | |
0.6 lb. | |
1.6 in. | |
6.7 in. | |
5°C to 40°C | |
5°C to 40°C |