missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 12 Ashless Medium-Fast Filtering Quantitative Filter Paper
Used for coarser precipitates such as lead, iron and silver sulphide.
Brand: Fisherbrand™ 0012A00022
This item is not returnable.
View return policy
Description
- Made with 100% cotton linter fibers
- Washed with acid and cleaned with demineralized water to obtain high purity
- Ash content is 0.007%
- Applications: Chemical, food, beverage industries and atmospheric analysis
Specifications
Ash Content: 0.007% | |
Cotton Linters | |
8 to 12 μm | |
For coarser precipitates such as Lead- Iron- and Silver Sulphide, Alkali Carbonates, Lead Chromate, Arsenic, antimony, Cadmium, food stuffs | |
100/Pk. | |
Ashless Quantitative Filter Paper |
Disc | |
8 to 12 μm | |
20 sec. | |
12 | |
0.17 mm | |
40 mm |