missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Arabidopsis Illumination
Arabidopsis Illumination - Illumination cassettes equipped with Arabidopsis fluorescent tubes instead of daylight fluorescent tubes
528.00 € - 758.00 €
Specifications
Description | Arabidopsis illumination - Illumination cassettes equipped with Arabidopsis fluorescent tubes instead of daylight fluorescent tubes |
---|---|
Material | Glass |
Type | Lighting |
Product Code | Brand | For Use With (Equipment) | Wattage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Wattage | Price | Quantity & Availability | ||||
15631836
|
BINDER™
8012-0655 |
BINDER Chambers KBW 240 | 17 W | N/A | |||||
15651906
|
BINDER™
8012-0791 |
BINDER Chambers KBW 400 | 17 W | N/A | |||||
15681846
|
BINDER™
8012-0686 |
BINDER Chambers KBW 720 | 25 W | N/A | |||||
15914752
|
BINDER™
8012-1499 |
BINDER Chambers KBWF 720 | 25 W | N/A | |||||
Description
- 17 W or 25 W option model.
- For use with a range of growth chambers.
Specifications
Arabidopsis illumination - Illumination cassettes equipped with Arabidopsis fluorescent tubes instead of daylight fluorescent tubes | |
Glass | |
Lighting |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title