missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hecht Karl™ Automatic Burettes
Designed with improved special pinch cock with titration screw for precise regulation. VITLab™ Automatic Burettes are standard type with 1.5 times the tolerance of Class AS.
82.82 € - 86.24 €
Specifications
Material | Soda Lime Glass |
---|---|
Graduations | 0.1 mL |
Includes | Plastic Filling Tube, Polyethylene Bottle with Plastic Base Burette |
Tolerance | ±0.1 mL |
Type | Automatic Burette |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10023891
|
Hecht Karl™
40820050 |
50 mL |
86.24 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10318731
|
Hecht Karl™
40820025 |
25 mL |
82.82 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Schilling burettes
- Plastic burette clamp, chemical-resistant, allows discharge drop by drop by slightly pushing
- Polyethylene storage bottles, plastic base
- Burette fills by slightly pressing the storage bottle displaying automatic zero point adjustment
- Plastic tubing as riser
- Upper part of the burette is closed, Pellet titration burette design avoids soiling
- Burette with Schellbach stripe and fused graduation “ASSISTENT-PERMANENT”, calibrated, faceted outlet tip
Specifications
Soda Lime Glass | |
Plastic Filling Tube, Polyethylene Bottle with Plastic Base Burette | |
Automatic Burette |
0.1 mL | |
±0.1 mL |