missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ MicroAmp™ Fast 48-Well Tray
Engineered for efficient sample processing
Brand: Applied Biosystems™ 4375282
44.12 EUR valid until 2024-12-31
Use promo code "21651" to get your promotional price.
Includes: 10 MicroAmp™ Fast 48-Well Trays
Description
Specifically designed to snugly hold MicroAmp™ Fast Reaction Tubes with Cap (0.1mL) or the MicroAmp™ Fast 8-Tube Strip (0.1mL), is required for more efficient sample processing on the Applied Biosystems™ StepOne™ Real-Time PCR System.
- Manufactured to high specification, ensuring quality product
- Allows you to organize tubes while adding sample and mix
- Handy tray reduces spillage and tube mix-ups by securing and ordering tubes on lab bench
- When samples are ready, simply put the tray of tubes directly on the block of StepOne™ Real-Time PCR System
- Tray eliminats hassle of transferring tubes and also provides thermal contact necessary for thermal cycling
For Research Use Only. Not for use in diagnostic procedures.
PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)
Specifications
Certified DNA/RNase Free | |
10 Trays | |
48-Well Tray | |
48 | |
48-Well Plates | |
Room Temperature |
Contains 10 MicroAmp™ Fast 48-Well Trays. Store at room temperature. | |
MicroAmp | |
StepOne™ | |
PCR | |
10 Trays |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction