missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-724 Lightweight, 13 Gauge Cut Protection Gloves, INTERCEPT™ Technology
Lightweight gloves offer flexibility and fit with optimal cut protection. Palm-dipped coating provides enhanced grip in light oil environments for secure handling and extended glove life.
132.00 €
Specifications
ANSI Abrasion Rating | ANSI 6 |
---|---|
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Construction | Knit |
Coating Material | Polyurethane |
Color | Gray, White |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16079641
|
Ansell
11724070 |
7 |
132.00 €
12 pairs |
In Stock
Log in to see stock. |
|||||
16089641
|
Ansell
11724080 |
8 |
132.00 €
12 pairs |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||||
16099641
|
Ansell
11724090 |
9 |
132.00 €
12 pairs |
In Stock
Log in to see stock. |
|||||
16009651
|
Ansell
11724100 |
10 |
132.00 €
12 pairs |
In Stock
Log in to see stock. |
|||||
16019651
|
Ansell
11724110 |
11 |
132.00 €
12 pairs |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
Description
- Lightweight gloves easy to wear during long working hours
- Liner features optimized Lycra™ content for cooling effect on the skin
- Silicone-free polyurethane (PU) palm coating provides enhanced grip in light oil environments for secure handling
- Gray coating hides dirt in environments with dirt exposure
- EN Cut level 3 (ANSI Level 2)
- EN Abrasion Level 4 (ANSI Level 6)
- Available in sizes 6 through 11
Specifications
ANSI 6 | |
Knit | |
Gray, White | |
Cut-resistant Gloves | |
Assembling metal parts and components, light metal presses, maintenance, plastics injection and moulding, primary assembly | |
HPPE, Spandex | |
8.4 in. |
CE, EN 420:2003 + A1:2009; Category II | |
Polyurethane | |
ANSI A2 | |
EN 388:4342B, EN 388:4342 | |
Knit | |
HyFlex™ 11-724 | |
20.8 cm |