missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techne™ Dri-Block™ Aluminum Heating Block Insert
Click to view available options
Tube Size:
19 mm dia.
No. of Places:
8
Description
- For use with Techne Dri-Block™ heaters
- Most blocks have a separate hole to accommodate a thermometer if required.
- Techne Dri-Block heaters can accommodate block inserts in any combination (size-permitting)
- Depending on the combination of blocks selected, plastic spacers can be employed to fill a half-width recess, ensuring optimal thermal performance
- A close fitting of sample tubes ensures efficient heat transfer
- Exceptionally high thermal temperature control uniformity
- Half width blocks have dimensions (D x W x H) 95 x 37 x 50mm
- Single width blocks have dimensions (D x W x H) 95 x 75 x 50mm
- Double width blocks have dimensions (D x W x H) 95 x 150 x 61mm
- Triple width blocks have dimensions (D x W x H) 95 x 225 x 50mm
Specifications
Specifications
Description | Conical wells |
Material | Anodized Aluminum |
No. of Places | 8 |
Type | Dri-Block™ Insert |
Includes | With thermometer hole |
Tube Size | 19 mm dia. |
Depth (English) Well | 1.89 in. |
Depth (Metric) Well | 48 mm |
Diameter (English) Well | 0.75 in. |
Diameter (Metric) Well | 19 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'