missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Amino Phases Polygosil™
205.00 € - 1855.00 €
Specifications
Pore Size | 60 Å |
---|---|
Technique | Liquid Chromatography |
Type | Polygosil NH2 Phases |
Product Code | Brand | Quantity | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Particle Size | Price | Quantity & Availability | ||||
10608801
|
Macherey-Nagel™
711360.100 |
100 g | 5 μm |
1855.00 €
100g |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
10618801
|
Macherey-Nagel™
711370.10 |
10 g | 10 μm |
205.00 €
10g |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
10618991
|
Macherey-Nagel™
711370.100 |
100 g | 10 μm |
1575.00 €
100g |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
10388101
|
Macherey-Nagel™
711360.10 |
10 g | 5 μm |
222.00 €
10g |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
Specifications
60 Å | |
Liquid Chromatography | |
Polygosil NH2 Phases |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title