Learn More
Invitrogen™ Single Place Magnetic Stand (for one 1.5 mL tube)
Accommodates one 1.5 mL microfuge tube.
Brand: Invitrogen™ AM10026
106.00 EUR valid until 2024-09-28
Use promo code "21626" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21626” to get your promotional price
Description
• Single Tube Magnetic Stand accommodates one 1.5 mL microfuge tube
• With this stand, centrifugation is replaced by the attraction between capture beads in a solution and the magnet in the stand, resulting in the beads collecting on one side of the microfuge tube.
• Thus, the captured species (e.g., mRNA) is quickly and efficiently separated from the solution's other components.
Order Info
Shipping Condition: Room Temperature
Specifications
Store at room temperature. | |
Room Temperature | |
1 Each |
Magnetic Stand | |
Ambion™ | |
Magnetic Stand |
For Research Use Only. Not for use in diagnostic procedures.