missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ Blue Nitrile Ambidextrous Gloves
Kimtech™ Blue Nitrile Ambidextrous Gloves provide tactile sensitivity and secure grip in wet and dry environments. The latex-, silicone- and powder-free gloves are engineered for a comfortable, skin-friendly fit and extended use.
Specifications
Certifications/Compliance | CE 0123 PPE Category III product classified by EC Council Directive 89/686/EEC, Tested in accordance with the EN Norms EN420:2003, Meets or exceeds AQL level of 1.5 for pinholes, ISO 9001, (EN 420:2003) |
---|---|
Classification | PPE Category III |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Smooth |
Description
- Assured Compliance:
- PPE Cat III according to Regulation (EU) 2016/425
- EN ISO 374-1:2016 Type C (K) Chemical Splash protection
- EN 374-4:2003 Resistance to degradation by chemicals
- EN ISO 374-5:2016 Micro Organism and Virus Protection
- A smooth bisque finish enhances grip and tactile sensitivity for safer and more efficient processes in wet or dry conditions.
- Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
- Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
- Fully textured finish to ensure secure grip in wet or dry conditions
- Virus protection according to ISO 16607
Specifications
CE 0123 PPE Category III product classified by EC Council Directive 89/686/EEC, Tested in accordance with the EN Norms EN420:2003, Meets or exceeds AQL level of 1.5 for pinholes, ISO 9001, (EN 420:2003) | |
Blue | |
Smooth | |
Nitrile | |
Nitrile Examination Glove | |
Textured | |
Puncture and abrasion, chemicals, micro-organisms | |
24.4 cm |
PPE Category III | |
Single-use | |
Ambidextrous | |
Powder Free | |
0.09 mm (Cuff) | |
Wide variety of non-sterile applications | |
21 MPa |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ Kimtech™ Blue Nitrile Ambidextrous Gloves