missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Amber
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
Specifications
Specifications
Capacity (Metric) | 150 mL |
Color | Amber |
Diameter (Metric) Inner | 51.6 mm |
Material | Glass (Type 3) |
Neck ID (Metric) | 28mm |
No. per Pack | 20Pack |
Quantity | 20 Pack |
Closure Color | White |
Liner Material | LDPE |
Nominal Capacity | 150mL |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'