missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polyimide Tubing

Use this tubing as an electrical and thermal insulator. Polyimide Tubing is ideal for fluid and gas delivery, or as a tough sheath for glass fibers. Tubing features excellent chemical, heat, radiation and abrasion resistance.

Brand:  Masterflex™ 95820-05

 View more versions of this product

Product Code. 11700049

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Clear amber
  • Resin meets USP Class VI requirements and NEMA standards
  • High dielectric strength
  • Sterilize: Autoclave, ethylene oxide or gamma irradiation
  • Temperature range: -418 to 896°F (-250 to 480°C)
Specifications

Specifications

USP Class VI requirements and NEMA standards
0.63 mm
0.68 mm
Use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers
5 Pack
Amber
480°C
Autoclavable
Polyimide
1.5 m
-250°C
Sterile
400 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.