missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Aluminum Sampler Case
The Sampling Systems range of heavy duty cases are ideal for storing samplers.
103.00 € - 185.00 €
Specifications
Product Type | Sampler Storage Case |
---|---|
Material | Aluminum (Outer), Foam-lined (Inner) |
For Use With (Application) | Storing samplers |
For Use With (Equipment) | Samplers |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
15849521
|
Sampling Systems™
8509A-500 |
490 x 220 x 80 mm (internal) |
103.00 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
15839521
|
Sampling Systems™
8509A-1200 |
1200 x 220 x 80 mm (internal) |
185.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
Description
- Lockable
- Aluminum outer
- Foam lined to protect your samplers
- Strong and robust
- Supplied with a sturdy carrying handle
Specifications
Sampler Storage Case | |
Aluminum (Outer), Foam-lined (Inner) | |
Storing samplers | |
Samplers |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title