Learn More
Thermo Scientific™ Aluminum Nitride Cover for Crucible Stock
Aluminum nitride ceramics exhibit exceptional characteristics, making them useful in various applications.
482.00 € - 2014.00 €
Specifications
Description | For crucible stock No. 43350 |
---|---|
Material | Aluminum Nitride |
Product Type | Aluminum Nitride Crucible Cover |
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
- Unusually high thermal conductivity combined with good electrical insulation characteristics
- Exceptional stability when exposed to many molten salts
- Thermal stability up to at least 1800°C
- Favorable mechanical characteristics extending into the high temperature range
- Low thermal expansion and resistance to thermal shock
- Special optical and acoustic characteristics.
Flexural strength is 300 ± 5MPa
Coefficient of thermal expansion is 5.6x10-6K-1 (20-1000°C)
Thermal conductivity is 100-200 Wm-1K-1
Insulation resistance is >1012Ωcm (20°C)
Specifications
For crucible stock No. 43350 | |
Aluminum Nitride | |
Aluminum Nitride Crucible Cover |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.