missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Aluminum Multilevel Slot Sampler
Constructed of aluminum, making it suitable for sampling free flowing powders, granules and even slightly cohesive powders. Sampling Systems™ Aluminum Multilevel Slot Sampler is for taking a large volume, cross sectional sample from a container.
267.00 € - 365.00 €
Specifications
Material | Aluminum |
---|---|
Description | Slot Sampler |
Diameter (Metric) Outer | 50 mm |
Product Code | Brand | Capacity (Metric) | Includes | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Length (Metric) | Price | Quantity & Availability | |||
15849221
|
Sampling Systems™
1210J-1500 |
1.7 L | 5 Slots | 1500 mm |
292.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
15859221
|
Sampling Systems™
1210J-2500 |
2.9 L | 7 Slots | 2500 mm |
365.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
15869221
|
Sampling Systems™
1210J-900 |
880 mL | 3 Slots | 900 mm |
267.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
Description
- Made from aluminum
- Cross section (Composite sample)
- Suitable for taking large volume samples
- aluminum samplers are not suitable for use with GMP products
Specifications
Aluminum | |
Slot Sampler | |
50 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title