missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum: ISO Safety Sign - Direction arrow 90°, To the right, Red
Sign compliant to ISO 7010.
Brand: Brady™ 830809
This item is not returnable.
View return policy
Description
- Aluminum
- For indoor and outdoor use
Specifications
ISO 7010 | |
Corner Holes | |
100 mm | |
100 mm | |
Square | |
White on Red |
Aluminum | |
Indoor and Outdoor | |
1.016 mm | |
-40°C to 140°C | |
Global |