missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 18 in. Solvex™ 37-185 Nitrile Gloves
Click to view available options
Size:
8
9
10
11
Description
Heavy-duty, elbow length nitrile chemical resistant gloves suitable for a wide range of applications.
- High performance nitrile compound
- Combination of chemical resistance and strength ,for optimal results in wet or dry environments
- Snag, puncture and abrasion protection compared with rubber or neoprene gloves
- High levels of flexibility, comfort and dexterity
- Suitable for heavy-duty cleaning applications
- Complies with FDA food handling requirements (21 CFR 177.2600)
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, Category III |
Chlorinated | Yes |
Color | Green |
Latex Free | Yes |
Material | Nitrile |
Size | 11 |
Thickness (English) | 22 mil |
Thickness (Metric) | 0.55 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'