missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™MICROCHEM™4000 Model 215 Apron with Sleeves
Click to view available options
Size:
Small
Medium
Large
2X-Large
3X-Large
4X-Large
Description
- Velcro fastening to neck
- Tie fastening at the waist
- Double cuff with knitted
- inner cuff
- Welded and taped seams
Specifications
Specifications
Size | Medium |
Material | Multi-layer Barrier Laminate Fabric |
Color | Green |
Closure Type | Hook and Loop, Waist Ties |
Sterility | Non-sterile |
Cuff Style | Double Inner Knit |
Latex Free | Yes |
No. of Pockets | None |
Resistance | Abrasions, acids, anti-static, bloodborne pathogens, chemicals |
Certifications/Compliance | EN 14605: 2005 +A1:2009, Type PB (3); EN 14605: 2005 +A1:2009, Type PB (4); EN14126: 2003, Types PB(3)-B, PB (4)-B |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction