missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ AlphaTec™ 85-501\85-503\85-505 Isolator Box Gloves

Product Code. 15546234
Click to view available options
Size:
9.5
11
Port Size (Metric):
203 mm
250 mm
300 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

High quality material, in compliance with FDA CFR21. Ansell™ AlphaTec™ Isolator Box Gloves are ideal for increased comfort and protection in critical areas.

Heavy weight EPDM (Diene Ethylene Propylene) rubber isolator box gloves manufactured from premium FDA-approved material which reduce the number of requisite glove changes.
  • Category III, EN374AKL, EN374, EN388\4111
  • Ideal applications: electronics, pharmaceuticals
  • Designed for repeated autoclave sterilisation (up to 50 times), reducing the need for glove replacements
  • Comfortable and dexterous with great tactile sensitivity
  • Resistant against hydrogen peroxide solutions and common disinfecting chemicals
  • Resists aging from exposure to oxygen, UV rays and ozone
  • Withstands temperatures up to 130°C for repeated sterilisation
  • Halogen-free: suitable for disposal by incineration
  • Available port sizes fit most isolator glove boxes
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Material EPDM
Size 11
Temperature (Metric) Max 130°C
Thickness (Metric) 0.6 mm
For Use With (Application) Pharmaceuticals, electronics
Port Size (Metric) 250 mm
Resistant To Hydrogen peroxide solutions and common disinfecting chemicals
Series 85-503
Length (Metric) 800 mm
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'