missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 85-500\85-502\85-504 Isolator Box Gloves
Click to view available options
Size:
9.5
11
Port Size (Metric):
203 mm
250 mm
300 mm
Description
Specifications
Specifications
Color | Black |
Material | EPDM |
Size | 11 |
Temperature (Metric) Max | 130°C |
Thickness (Metric) | 0.4 mm |
For Use With (Application) | Pharmaceuticals, electronics |
Port Size (Metric) | 300 mm |
Resistant To | Hydrogen peroxide solutions and common disinfecting chemicals |
Series | 85-504 |
Length (Metric) | 800 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction