missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 37-510 Food-Safe 11 mil. Nitrile Gloves with UltraGrip™ Technology
Lightweight, reusable gloves specifically designed for food processing and handling. Raised diamond-pattern grip on the glove's surface enhances grip capabilities in wet and fatty conditions.
28.50 €
Specifications
ANSI Abrasion Rating | ANSI 4 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Color | Blue |
Disposable | Reusable |
Hand | Specific |
Description
- Reusable nitrile gloves designed specifically for food processing and handling
- High performance nitrile maintains flexibility and dexterity, even in low temperature applications
- Raised diamond-pattern enhances grip in wet and fatty conditions
- Latex-free formulation presents no risk of Type 1 allergies
Specifications
ANSI 4 | |
Blue | |
Specific | |
Nitrile | |
0.28 mm | |
Yes | |
Yes |
EN 420:2003 + A1:2009, REACH Compliant | |
Reusable | |
Yes | |
11 mil | |
2001A | |
JKL | |
37-510 |