missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 23-202 Medium Weight Double-Lined PVC Gloves
Click to view available options
Size:
8
9
10
Description
- Rough sandblast finish enhances grip in wet conditions
- Medium duty glove for low temperature applications
- Double lined with acrylic fleece and 13-gauge cotton
- Designed to protect hands at temperatures as low as -30°C
- Compliant with FDA & EU food handling requirements
Specifications
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, EN 511:2006, REACH Compliant |
Color | Blue |
Cut Resistance Rating | ANSI A2 |
Exterior Finish | Fully Textured |
Material | PVC |
Size | 9 |
EN388 Standard | 4231C |
EN ISO 374-1 | Type B |
EN ISO 374-1 CHEMICAL LETTER CODES | KLT |
EN ISO 374 - 5 | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'