missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 1500 PLUS Stitched Coveralls, Model 111, Blue
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Specialized protection: The AlphaTec™ 1500 PLUS Stitched - Model 111 delivers light chemical resistance, guards against asbestos and filters 99.9% of particles over 3 microns in size, as well as brick and cement dust, light aerosols and mists
- Heightened breathability: This asbestos protection suit's air and water vapor permeability also reduces wearers' exposure to heat stress
- Enhanced fit and features: Wearer comfort is augmented by this protective body suit's optimal fit, while a three-piece hood offers additional protective coverage, finger loops offer a secure hold and red stitching ensures easy identification
- Certified antistatic capabilities: The AlphaTec™ 1500 PLUS Stitched - Model 111 is tested against EN 1149-5 antistatic standards
Specifications
Specifications
Product Type | Hooded Coveralls |
Size | X-Large |
Gender | Unisex |
Material | Anti-static SMS |
Color | Blue |
Disposable | Reusable |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Finger Loops, Elastic |
Neck Style | Hooded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'