missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel All-Layer-Sampler
Buerkle™ Stainless Steel All-Layer-Sampler allows samples to be collected from every layers of the container.
810.00 € - 1125.00 €
Specifications
Product Type | All-layer Sampler |
---|---|
Material | Stainless Steel (V4A) |
Autoclavable | Autoclavable |
Handle Type | T-shape |
Certifications/Compliance | DIN |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10034704
|
Buerkle™
5316-2055 |
70 mL | 550 mm |
810.00 €
Each |
In Stock
Log in to see stock. |
||||
10605715
|
Buerkle™
5316-2150 |
260 mL | 1500 mm |
1125.00 €
Each |
In Stock
Log in to see stock. |
||||
10319604
|
Buerkle™
5316-2085 |
130 mL | 850 mm |
935.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
All-layer sampler, with open inner tube, no separate chambers, and large sampling volume. For all-layer samples through all the layers of the sample.- AISI 316L (1.4404)
- 25 mm Ø
- Easy cleaning, removable tip
- Excellent processing, robust model
- Various bulk goods can be collected with the lances, from the finest powder to large grains such as corn or nuts
- Corresponds to ISTA standard for seed lengths of 10 mm (wheat, oats) and 5 mm (flax, vetches
Specifications
All-layer Sampler | |
Autoclavable | |
DIN |
Stainless Steel (V4A) | |
T-shape | |
For All-Layer Samples Through All The Layers of The Sample, Foodstuffs |