missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Adapters for Thermo Scientific™ MicroClick 30 x 2 Rotor and MicroClick 24 x 2 Rotor
PCR Tube and Microtube Adapters
311.55 €
Specifications
Type | Rotor Adapter |
---|---|
For Use With (Equipment) | MicroClick 30 x 2 and MicroClick 24 x 2 rotor |
Product Code | Brand | Tube Type | Capacity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tube Type | Capacity | Price | Quantity & Availability | ||||
15175263
|
Thermo Scientific™
75005753 |
Microtube | 0.5 mL |
311.55 €
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15185283
|
Thermo Scientific™
75005752 |
PCR | 0.2 mL |
311.55 €
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15173263
|
Thermo Scientific™
75005754 |
Microtube | 0.25 mL |
311.55 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Adapters for Thermo Scientific MicroClick 30 x 2 Rotor and MicroClick 24 x 2 Rotor
Specifications
Rotor Adapter | |
MicroClick 30 x 2 and MicroClick 24 x 2 rotor |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title