missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapters For Rectangular Bucket in Rotor A-4-38
Wide variety of adapters for all blood collection tubes and cell culture tube types
74.30 € - 106.00 €
Specifications
Type | Adapter |
---|---|
For Use With (Equipment) | Rectangular bucket in Rotor A-4-38 |
No. per Pack | 2 Pack |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
11592225
|
Eppendorf™
5702711004 |
9 mL |
106.00 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11582225
|
Eppendorf™
5702710008 |
5 to 7 mL |
101.00 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11502235
|
Eppendorf™
5702712000 |
15 mL |
74.30 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11512235
|
Eppendorf™
5702713007 |
20 mL |
106.00 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11522235
|
Eppendorf™
5702716006 |
25 mL |
101.00 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Adapter for Rotor A-4-38
- For centrifugation of blood collection tubes or 15/50 mL conical tubes
Specifications
Adapter | |
Rectangular bucket in Rotor A-4-38 | |
2 Pack |