missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 97-013 Medium Duty Hi-Viz™ Gloves with Intercept™ Technology
Click to view available options
Size:
7
8
9
10
11
Description
- Highly reflective back keeps workers safe in low-visibility and dark environments
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- 13-gauge liner offers increases comfort for all day wear
- Breathable fabric minimizes perspiration compared to leather
- Ergonomic design provides naturally curved, relaxed fit to reduce hand fatigue
- Enhances grip capabilities in wet and dry conditions
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Polyurethane |
Color | Hi-vis Orange |
Cut Resistance Rating | ANSI A2 |
Hand | Specific |
Material | Intercept Technology Yarn |
Size | 11 |
EN388 Standard | 4X32B |
Glove Cuff Style | Knit |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction