missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 97-012 General Purpose Hi-Viz™ Gloves
Gloves are engineered to combine all-day comfort, dexterity, enhanced grip, and protection. Specially designed to keep workers safe in low-light or low-visibility environments.
76.65 €
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Nitrile |
Color | Hi-vis Orange |
Cut Resistance Rating | ANSI A1 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16815260
|
Ansell
97012070 |
7 |
76.65 €
12 pairs |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
16825260
|
Ansell
97012080 |
8 |
76.65 €
12 pairs |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||||
16835260
|
Ansell
97012090 |
9 |
76.65 €
12 pairs |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
16845260
|
Ansell
97012100 |
10 |
76.65 €
12 pairs |
In Stock
Log in to see stock. |
|||||
16855260
|
Ansell
97012110 |
11 |
76.65 €
12 pairs |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
Description
- High visibility on back of the hand and palm side increases safety
- 15-gauge liner minimizes perspiration and offers comfortable all day wear
- Ergonomically designed forms provide naturally curved, relaxed fit to reduce hand fatigue
- Provides dexterity for the ability to pick up small items
- Enhances grip in wet and dry conditions
- Silicone free
Specifications
ANSI 3 | |
Nitrile | |
ANSI A1 | |
Yes | |
3131A | |
15 |
EN 420:2003 + A1:2009, REACH Compliant | |
Hi-vis Orange | |
Specific | |
Nylon | |
97-012 |