missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ ActivArmr™ 97-011 Series 3/4 Dipped Medium Duty Gloves
Click to view available options
Size:
8
9
10
11
Description
- Industrial medium duty glove
- 2 ply approach keeps yours hands warm in cold conditions while keeping the entire system breathable
- 3/4 nitrile dip provides protection from direct wind, liquid and cold impact
- Sandy nitrile finish ensures secure grip in multiple applications
- Soft inner layer of acrylic terry and the nitrile coating provides comfort and dexterity
- Ergonomically designed shape ensures perfect fit and decreases hand fatigue
- Contrasting black coating against the bright orange liner offers extra visibility in low or poor light conditions
Applications:
- Loading trucks and vehicles
- Product shipping, transport and delivery
Specifications
Specifications
Certifications/Compliance | EN 420:2003, A1:2009 and EN 388:2003 |
Coating Material | Nitrile |
Color | Black, Orange |
Exterior Finish | 3/4 Dipped |
Latex Free | No |
Material | Nitrile |
Product Type | Medium-duty Industrial Gloves |
Size | 8 |
Glove Cuff Style | Knit |
Liner Material | Acrylic Polyester |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'