missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acetone-d6, for NMR, 99.8 atom % D, Thermo Scientific Chemicals
Click to view available options
Quantity:
10 mL
50 mL
250 mL
Packaging:
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For NMR
Specifications
Specifications
Physical Form | Liquid |
Color | Colorless |
Density | 0.8700g/mL |
Deuterium (D) | 99.75% min. |
Flash Point | −20°C |
Packaging | Glass Bottle |
Water | 0.1% max. (Coulometric) |
Quantity | 250 mL |
Melting Point | -93.0°C |
Boiling Point | 55.0°C |
Show More |
Safety and Handling
Product Identifier
- Acetone-d6
- Danger
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'