missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir Controlec™ ABS Storage Unit with Removable and Tilt-able Drawers
Access stored products easily with the Multiroir Controlec™ ABS Storage Unit with Removable and Tilt-able Drawers. This unit has a tilting tray with a front opening that opens at 45° and allows easy and fast handling of stored products.
Brand: Multiroir Controlec™ 50005
This item is not returnable.
View return policy
Description
- Highly resistant ABS material
- Unit color beige
- Drawer color: transparent
- Front opening at 45°
- Tilting tray with front opening allows easy and fast handling of stored products.
- Five shock-resistant ABS drawers
Specifications
Beige, Transparent | |
Rectangular | |
Rack | |
600 mm | |
164 mm |
ABS | |
(5) Drawer | |
600 x 133 x 164 mm | |
133 mm | |
105/146 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Multiroir Controlec™ ABS Storage Unit with Removable and Tilt-able Drawers >
Spot an opportunity for improvement?Share a Content Correction