missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ KleenGuard™ A40 Liquid and Particle Protection Coveralls
Improves safety and comfort in high-risk areas, providing general protection against water-based or chemical splashes, liquids or dust particles. KleenGuard™ A40 Liquid and Particle Protection Coveralls have the added benefit of anti-static protection.
363.00 €
Specifications
Color | White |
---|---|
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11765763
|
Kimberly-Clark™
97900 |
Small |
363.00 €
Pack of 25 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
11734903
|
Kimberly-Clark™
97910 |
Medium |
363.00 €
Pack of 25 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
11744903
|
Kimberly-Clark™
97920 |
Large |
363.00 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
11754903
|
Kimberly-Clark™
97930 |
X-Large |
363.00 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
11764903
|
Kimberly-Clark™
97940 |
2X-Large |
363.00 €
Pack of 25 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
11774903
|
Kimberly-Clark™
97950 |
3X-Large |
363.00 €
Pack of 25 |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
Description
- White in color
- Approved as Complex Design (Category 3) equipment - offering protection to the levels specified for Type 5 and 6 by CEN
- Single use, disposable, and breathable protective clothing designed for maximum comfort and safety, providing anti-static and general protection against water-based or chemical splashes, liquids, and dust particles
- Suitable for use as protection against larger solid particles and particulate radioactive contamination - EN1073-2 - and chemical splashes
- Silicone-free, low lint and treated to be antistatic - to EN 1149-5
- Ideal for protecting against powders, larger fibres and protection against a wide range of chemicals - reducing contamination in critical areas
- Storm flap and hood designed for easier taping to a respirator
- Full-length zip, over-locked stitched seams and double-layer fabric
- Suitable for use in pharmaceutical industries, manufacturing, utilities, electronics, agriculture and paint spraying areas
- Helps to reduce contamination in low lint and critical areas
Specifications
White | |
Elastic | |
Elastic | |
Stitched |
Single-use | |
Elastic | |
Hooded |