missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ A25+ Hooded Splash Protection Coveralls
Provides general protection against water-based or chemical splashes, liquids or dust particles. Kimberly Clark™ KleenGuard™ Hooded A25+ Splash Protection Coveralls are perfect for general manufacturing and maintenance areas.
Specifications
Product Type | Single-use Coveralls |
---|---|
Gender | Men's |
Color | White |
Ankle Style | Elastic |
Cuff Style | Elastic |
Description
- Ideal for working in general manufacturing and maintenance
- Offers complete freedom of movement with comfortable body design
- Protects against powders, larger fibers, radioactive dust and chemical splashes
- Silicone-free and anti-static
Specifications
Single-use Coveralls | |
White | |
Elastic | |
Elastic | |
Water, Chemicals, Liquid, Particle, Anti-static |
Men's | |
Elastic | |
Hooded | |
Front Zipper (Full-length) |