missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm Wide Opening Amber Glass Screw Thread Vials

Nearly eliminate septa push-through and improve sealing with vials built with the innovative Advanced Vial Closure System (AVCS).

Brand:  Thermo Scientific™ 03-FISV(A)

 View more versions of this product

Product Code. 11583680

This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

9mm Screw Thread Vial 300µL, Fused Insert
12 mm
12 mm
0.3 mL
<3 μL
0.3 mL
32 mm
Screw Thread Vial
Yes
9 mm
Amber
Glass
300μL Fused Insert
Insert Vial
Screw Cap
500 Pk.
9 mm
250μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 9mm Wide Opening Amber Glass Screw Thread Vials >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.