missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 9199 X-Fit Pro Safety Spectacles
Click to view available options
Lens Tint:
Clear
Gray
Description
- Soft nose piece with a striking X-design for maximum wearer comfort
- Hard and soft material combination ensures a pressure-free fit
- Side arm geometry is extremely compatible with other forms of PPE
- Metal-free
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Specifications
Specifications
Certifications/Compliance | EN 166:2001, EN 172:1994 + A1:2000 + A2:2001 |
Lens Type | Supravision Excellence |
Lens Coating | Anti-fog |
Lens Tint | Gray |
Product Type | Ergonomic Safety Glasses |
Frame Color | Anthracite, Light Gray |
Model | 9199 X-Fit Pro |
Transmittance Value | 0.23 |
Material | Polycarbonate |
Disposable | Reusable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'