missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ 90° Angle Bracket with Inner/Outer Thread

Manufactured from polypropylene.

Brand:  Buerkle™ 8516-0034

6.30 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


Product Code. 10259210

  • 7.55 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Polypropylene construction
  • Autoclavable to 121°C
  • Safe for use with foodstuffs
  • Supplied in packs of 10
Specifications

Specifications

EU Foodstuffs
Autoclavable
3/4 in.
90° Bend Inner/Outer Thread
Polypropylene
19 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.