missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm PP Screw Seal, Pink, Center hole, 8-425 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™ 08 15 2461
Description
- 8mm
- PP
- Screw Cap
- Pink
- Center hole
- 8-425 thread
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
Red Rubber/PTFE | |
8 mm | |
GC, HPLC | |
1 mm |
Beige, Red-Orange, Pink | |
Polypropylene | |
100 | |
Screw Cap |