missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8mm Plastic Screw Thread Vials

Choose from these chemically inert polypropylene vials that are suitable for most chromatography applications.

Brand:  Thermo Scientific™ C4013-13

 View more versions of this product

Product Code. 12410108

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Choose from these economical alternanatives to glass vials. These 8mm plastic standard opening screw thread vials are manufactured from high-quality, GC-tested polypropylene material and feature an 8-425 finish. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Broad application of polypropylene vials

 

  • Chemically inert and suitable for most chromatography applications.
  • Preferable in some cases when levels of inorganic ions have to be kept to an absolute minimum
  • Economical alternative to glass

Chemically resistant

  • The plastic material of choice when storing liquid sample in aqueous/organic mixtures due to its wide chemical compatibility with alcohols, acetonitrile and other common HPLC solvents
  • Tolerates temperatures from -80°C to +121°C

Autosampler compatibility*

Beckman™

CTC™

Gilson™

Knauer™

Shimadzu™

Spark Holland™

Varian™

VWR™ (Merck)/Hitachi™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility

TRUSTED_SUSTAINABILITY
Specifications

Specifications

850µL High-Recovery MicroVial; Polypropylene
12 mm
12 mm
850 μL
<8μL
High Recovery
Screw Cap
1000
8-425
675μL
8 mm
Clear
Polypropylene
600μL Tapered MicroVial
675 μL
850 μL
32 mm
8-425 Screw Thread Vial
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.