Learn More
Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps
Available in an variety of styles to match your application. Pre-assembled caps and septa minimize contamination.
Brand: Thermo Scientific™ 60180-666
Description
Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps feature an 8-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Pre-assembled caps and septa are convenient to minimize contamination from handling
- Fully compatible with all Target DP vials
- Easy-on, easy-off convenience with just half-a-turn
- Bonded caps feature a PTFE/Silicone septum electrolytically bonded into the cap, reducing septa push-though when used with blunt tip needles on high-speed autosamplers
Specifications
8mm Open Top Screw Cap, 8-425 thread, 5.5mm hole | |
PTFE, Silicone, Polypropylene | |
Red PTFE/White Silicone/Red PTFE | |
1.0 mm | |
8 mm |
Pink, Red, White | |
2 mL | |
100 | |
Open Top Screw Cap | |
8-425 Standard Opening Screw Vials |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.